Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 304 SS, 1 1/2"Pipe Size, Class 150
Mfr # ZUSA-PF-8224
Zoro # G000420935
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Pipe Size 1 1/2 in
- Standards ISO 7-1
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8224
- Zoro # G000420935
- UPC # 193005122430
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Tee, Stainless Steel, 304, Class Class 150, 1 1/2 in, Female, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 1-13/16", Brass, Compression (VS68CA-10-12)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00042)
- KEENEY MFG Push Button Sink Bathroom Drain with Overflow, Brushed Nickel (K820-75BN)
- DURAVIT DuravitCable-Driven Waste&Ovrflo f/Central Outlet, Trim, Us-Vers. Ch (790220000001000)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPP (ZUSA-PF-8970)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307001604)
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009140)
- ZORO SELECT Reduce Coupling, 1-1/2"x1/2", 150,304, Thrd (4381032440)
- ZORO SELECT 2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307000274)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381005440)
- ZORO SELECT 1-1/2" FNPT 304 SS Tee (40TE111N112)
- Zoro Select Stainless Steel Pipe Fittings