Shop All Ductile Iron Pipe Fittings
Zoro Select
Tee, 3", Iron, 1000 psi
Mfr # 0390016848
Zoro # G2030332
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390016848
- Zoro # G2030332
- UPC # 690291106811
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Nominal Size | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Tee, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 in, Grooved, 3 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1" (22268)
- MAID-O-MIST # 74 Auto Vent MOM (# 74 Auto Vent MOM)
- KOHLER Elate 24" Towel Bar (27287-BN)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN42)
- ZORO SELECT Concentric Reducer, 10"x6", 125, Flg, Black (4319000424)
- ZORO SELECT Clamp-T w/FNPT Branch, 6x2.5", Iron, 500psi (0390171544)
- ZORO SELECT Clamp-T w/ FNPT Branch, 4x2", Iron, 500psi (0390171288)
- ZORO SELECT Elbow, 90 Degrees, 4", Iron, 1000 psi (0390014306)
- ZORO SELECT Cap, 8", Iron, 800 psi (0390030385)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045002003)
- Zoro Select Fittings