Shop All Polyethylene Pipe Fittings
Zoro Select
Tee, 3 In, Polyethylene
Mfr # 153208013
Zoro # G7977137
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Temp. Range -30 Degrees to 85 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 153208013
- Zoro # G7977137
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Tee, Polyethylene, Schedule SDR 11, 3 in, Butt Weld, 3 in, Butt Weld, 3 in, Butt Weld, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit, 25Mm Front Outlet Valve (1266659)
- ZURN Tee, Low Lead Brass, 3/4" Pipe (QQT444GX)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- GE Reverse Osmosis Filter Set (FQROPF)
- ZORO SELECT Flange, 4 In, Polyethylene (153798014)
- ZORO SELECT Tee, 4 In, Polyethylene, PK8 (153208014)
- ZORO SELECT Elbow, 4 In, Polyethylene, PK10 (153158014)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- ZORO SELECT Elbow, 3 In, Polyethylene (153108013)
- ZORO SELECT Flange, 3 In, Polyethylene (153798013)
- Zoro Select Fittings