Shop All Ductile Iron Pipe Fittings
Zoro Select
Tee, 2", Iron, 1000 psi
Mfr # 0390016806
Zoro # G1728483
original price:
$60.95
15% off
new price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390016806
- Zoro # G1728483
- UPC # 690291106798
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Nominal Size | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Tee, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/2" MNPT Coupling Insert (HFCD24812)
- LEGEND VALVE 6" S-640 PVC BACKWATER VALVE (202-255)
- STEEL & OBRIEN 1/2" Sleeve Set For Compression Nut (Front And Back) - 316SS (31-14S-.50-SLEEVE-316)
- PARKER Fitting, 1-13/16", Brass, Compression (62PCABH-4)
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi (0390014264)
- ZORO SELECT Concentric Reducer, 3" x 2-1/2", 1000 psi (0390028462)
- ZORO SELECT Elbow, 22-1/2", 8", 125, Flg, Black (4319002460)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x6", 125, Flg, Blk (4319001762)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 4X3" (4319000132)
- Zoro Select Fittings