Shop All Galvanized Pipe Fittings
Zoro Select
Tee, 2", 300 gal.
Mfr # 4316012564
Zoro # G1553583
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316012564
- Zoro # G1553583
- UPC # 092201230577
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Tee,2",300 gal. |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Tee,2 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAE4)
- DECKO BAR TOWEL 24""DIAMOND CHR (38170)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-53)
- BANJO Screen, 30 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1530)
- ZORO SELECT 2" FNPS Galvanized Merchant Coupling (61108)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (5P920)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027002)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- ZORO SELECT 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P822)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (4TJJ4)
- B & K COUPLE GALV 1"" BARBXBARB (57525)
- Zoro Select Galvanized Pipe Fittings