Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 2", 150,316, Thrd Heavy
Mfr # 4381037480
Zoro # G1564713
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381037480
- Zoro # G1564713
- UPC # 092201366856
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Tee |
Threading | NPT |
Class/Pressure | Class 150 |
Pipe Fitting Gender | Female Female |
Fitting Material | 316 Stainless Steel |
Gender | Female |
Pipe Fitting Material & Grade | Stainless Steel |
Color | Silver |
Fitting Side A Type | NPT |
Fitting Side B Gender | Female |
Fitting Side C Gender | Female |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side C Type | NPT |
Description
Tee, Stainless Steel, Class Class 150, NPT, Female, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PVC STOP&WASTE 3/4"" SXS (105-414)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-7/8" O.D., 20 in H (255486-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 5 Micron, 4-5/8" O.D., 20 in H (155583-75)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- ZORO SELECT Tee, 1/4", 150,316, Thrd Heavy (4381037410)
- ZORO SELECT Tee, 1-1/4", 150,316, Thrd Heavy (4381037460)
- ZORO SELECT Half Coupling, 1", 150,316, Thrd Heavy (4381035650)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPT, Class 150 (ZUSA-PF-7447)
- ZORO SELECT 3" Butt Weld 304L SS Cap Sch 40 (4381015870)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307001384)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001306)
- Zoro Select Stainless Steel Pipe Fittings