Shop All Galvanized Pipe Fittings
Zoro Select
Tee, 2-1/2", 300 gal.
Mfr # 4316012566
Zoro # G1553629
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4316012566
- Zoro # G1553629
- UPC # 092201230584
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Description
Tee,2-1/2 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1" FNPT Galvanized Reducer (2WJ63)
- ASAHI 2" Thread PVC Ball Valve 2-Way (161071020)
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- LEGEND VALVE 1/2" PRESS FEMALE ADAPTER (450-703P)
- ZORO SELECT 1/2" FNPT Galvanized 45 Degree Elbow (1MPE3)
- ZORO SELECT 1" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (510-543HC)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (1MPP1)
- ZORO SELECT 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P864)
- ZORO SELECT 2-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-993BC)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- ZORO SELECT 2" FNPT Galvanized Coupling (1LBP5)
- Zoro Select Fittings