Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 2-1/2", 150,304, Thrd Heavy
Mfr # 4381033490
Zoro # G1562607
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381033490
- Zoro # G1562607
- UPC # 092201365279
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Tee |
Class/Pressure | Class 150 |
Gender | Female |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | Stainless Steel |
Threading | NPT |
Pipe Fitting Gender | Female Female |
Color | Silver |
Fitting Side C Type | NPT |
Fitting Side B Gender | Female |
Class | Class 150 |
Fitting Side C Gender | Female |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Description
Tee, Stainless Steel, Class Class 150, NPT, Female, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/2 in (0361309487)
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- LEGEND VALVE 1/2" X CLOSE 304 SS NIPPLE (304-060)
- ZORO SELECT Tee, 2", 150,304, Thrd Heavy (4381033480)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N212020)
- ZORO SELECT 3/4" FSW 316/316L SS SW Outlet (150771350218)
- ZORO SELECT 1-1/2" Socket Weld SS Tee (4307005120)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (40SE113N034)
- ZORO SELECT 3" FNPT 316 SS Threaded Coupling (60FC111N030)
- ZORO SELECT Concentric Coupling, 304 SS, 2 x 4 in (4381009250)
- Zoro Select Stainless Steel Pipe Fittings