Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 1/4", 150,304, Thrd Heavy
Mfr # 4381033410
Zoro # G1562458
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381033410
- Zoro # G1562458
- UPC # 092201365194
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Standards | ANSI B1.20.1, ASTM A351 |
Class | Class 150 |
Fitting Side B Type | NPT |
Fitting Side C Type | NPT |
Fitting Side A Type | NPT |
Color | Silver |
Fitting Side B Gender | Female |
Fitting Side C Gender | Female |
Description
Tee, Stainless Steel, Class Class 150, NPT, Female, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Water Meter Box, Jumbo, 15", Sld Green Lid (M15001)
- KOHLER Lift Rod Assembly (1193495-2MB)
- KOHLER Hand Shower, Vibrant Brushed Bronze, Wall (22163-BN)
- SMITH-COOPER Check Valve, 2", 316, Thrd 200 (4373002170)
- ZORO SELECT Tee, 3", 150,304, Thrd Heavy (4381033500)
- ZORO SELECT 2" Welded SS Blind Flange (4381000050)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", BSPT (ZUSA-PF-7570)
- ZORO SELECT 3/4" Socket Weld 316 SS 90 Degree Elbow (609E111SW034)
- ZORO SELECT 3/4" NPT 316 SS 45 Degree Lateral (1500300618)
- ZORO SELECT Hex Bushing, 2"x1", 150,304, Thrd (4381031310)
- ZORO SELECT Hex Bushing, 1-1/4"x1/4", 150,304, Thrd (4381031160)
- Zoro Select Stainless Steel Pipe Fittings