Shop All Galvanized Pipe Fittings
Zoro Select
Tee, 1/2", 300 gal.
Mfr # 4316012554
Zoro # G1553498
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316012554
- Zoro # G1553498
- UPC # 092201230522
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Tee |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Tee,1/2 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNN3)
- ZSI CushionedClampStrutMounted, TubeSz2 1/8In (034N040)
- MOEN Summit Towel Ring in Brushed Nickel (YB6386BN)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Pipe, 304SS (HT38PSS)
- ZORO SELECT Union, 2", 300 gal. (4316012662)
- ZORO SELECT 3/8" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P875)
- ZORO SELECT 1/2" FNPS Galvanized Merchant Coupling (61103)
- ZORO SELECT 3/4" MNPT Galvanized Hex Head Plug (1MPL7)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (5P800)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (5P803)
- Zoro Select Fittings