Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 1/2", 150,316, Thrd Heavy
Mfr # 4381037430
Zoro # G1564707
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037430
- Zoro # G1564707
- UPC # 092201366801
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Description
Tee,1/2",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- ASCO 8210G095Lf ** Lead Free ** (8210G095LF)
- DIXON STBC Long T-Bolt Clamp, 8.05 to 8.62 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC850L)
- FISHER MFG Handle Assy Hot/Cold (2000-0002)
- ZORO SELECT Tee, 3/8", 150,316, Thrd Heavy (4381037420)
- ZORO SELECT Tee, 1/8", 150,316, Thrd Heavy (4381037400)
- ZORO SELECT 3/4" FNPT 304 SS Cross (400X111N034)
- ZORO SELECT Square Plug, 1-1/2", 150,304, Thrd Heavy (4381033270)
- ZORO SELECT 3/8" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N038014)
- ZORO SELECT 3" Socket Weld SS Socket Weld Flange Sch 40 (4381005660)
- ZORO SELECT Weld Spud, 316 SS, 3 in, FNPT, Class 150 (4381047690)
- Zoro Select Stainless Steel Pipe Fittings