Shop All Polyethylene Pipe Fittings
Zoro Select
Tee, 10 In, Polyethylene
Mfr # 153208017
Zoro # G8024545
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 10"
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Plastic
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 153208017
- Zoro # G8024545
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" |
Pipe Size | 10 in |
Pipe Size (Fittings) | 10" |
Dimension Ratio | 11 |
Fitting Pipe Size | 10 in x 10 in x 10 in |
Fitting Side B Nominal Pipe Size | 10 in |
Fitting Side A Nominal Pipe Size | 10 in |
Fitting Side C Nominal Pipe Size | 10 in |
Description
Tee, Polyethylene, Schedule SDR 11, 10 in, Butt Weld, 10 in, Butt Weld, 10 in, Butt Weld, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Molded Wood Toilet Seat, Rnd Sq. Frnt, Wht, With Cover, MDF Wood, White (C049WD00)
- ZORO SELECT Socket x Socket x Socket Cast Iron No-Hub Tapped Wye (221392)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-AP430SS-3p-9310)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- ZORO SELECT Elbow, 2 In, Polyethylene (153108011)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- ZORO SELECT Flange, 12 In, Polyethylene, PK2 (153798018)
- ZORO SELECT End Cap, 4 In, Polyethylene (153968014)
- ZORO SELECT Tee, 4 In, Polyethylene, PK8 (153208014)
- ZORO SELECT Flange, 3 In, Polyethylene (153798013)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- Zoro Select Polyethylene Pipe Fittings