Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 1", 150,316, Thrd Heavy
Mfr # 4381037450
Zoro # G1564530
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037450
- Zoro # G1564530
- UPC # 092201366825
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Description
Tee, Stainless Steel, Class Class 150, NPT, Female, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 4.3 psi, 3" Pipe Sz (DX3001-33)
- ZURN PEX CR COUPLING 3/4 10PK (UP016A10)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- KOHLER Tend Urinal, Top Spud (20713-ET-0)
- ZORO SELECT Tee, 1-1/2", 150,316, Thrd Heavy (4381037470)
- ZORO SELECT Tee, 3/4", 150,316, Thrd Heavy (4381037440)
- ZORO SELECT Tee, 304 SS, 1/8"Pipe Size, Female NPT (ZUSA-PF-7886)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8768)
- ZORO SELECT Reducing Coupling, 304 SS, 1 1/2 x 1 (ZUSA-PF-8160)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000100)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 3/8" x 1/4" MNPT (ZUSA-PF-273)
- Zoro Select Fittings