Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 1-1/4", 150,316, Thrd Heavy
Mfr # 4381037460
Zoro # G1564759
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381037460
- Zoro # G1564759
- UPC # 092201366832
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Tee |
Gender | Female |
Pipe Fitting Material & Grade | Stainless Steel |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Gender | Female Female |
Class/Pressure | Class 150 |
Fitting Side C Type | NPT |
Fitting Side C Gender | Female |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Color | Silver |
Class | Class 150 |
Fitting Side B Gender | Female |
Description
Tee, Stainless Steel, Class Class 150, NPT, Female, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate (365M0037EG)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (463-360)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- ZORO SELECT Tee, 2", 150,316, Thrd Heavy (4381037480)
- ZORO SELECT Tee, 1/4", 150,316, Thrd Heavy (4381037410)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112034)
- ZORO SELECT Cap, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8245)
- ZORO SELECT 3/8" FNPT 304 SS Threaded Union (2UA96)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- Zoro Select Fittings