Shop All General Hand Tool Kits
Zoro Select
Tech School Tool Kit, No. of Pcs. 8
Mfr # 7DD69
Zoro # G2604898
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 8
- Includes Flame Resistant Jacket, Ratchet Faceshield, Welders Cap, Welding Gloves L, Welding Helmet, Welding Marker
- Tool Storage Type Included None
- Sub-Category Tech School Tool Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7DD69
- Zoro # G2604898
- Country of Origin Multiple
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Tech School Tool Kit, Tool Storage Type Not Applicable, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 8, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included Welders Cap, Welding Gloves L, Welding Helmet, Welding Marker, Number of Pliers 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06X60 Zinc, Black Satin, Comp: Steel (K0116.2061X60)
- PROTO 1-1/2" Drive Impact Socket Extension, SAE, Black Oxide, 8 in L (J15097P)
- GENERAL WIRE SPRING General Wire AH Arrow Head Starting Drill (AH)
- TEKTON Combination Wrench Set with Pouch, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB94301)
- AMPCO DALLAS Non-Sparking Tool Kit 16" L x 9.5" W x 9.5" H (GEN310)
- WIHA Electricians Tool Kit, 20 pcs. (28396)
- JONARD TOOLS Long Nose Plier, 6-7/8", Smooth (JIC-842)
- QUEST TECHNOLOGY INTERNATIONAL 61Pc Electronic Tool Kit (TSK-2020)
- JONARD TOOLS Can Wrench, Round Outer Socket (M-216C/REX)
- JONARD TOOLS Communications Tool Kit, 14 pcs. (TK-610)
- KLEIN TOOLS Master Electrician's Torque Wrench Set, 25-Piece (57060)
- Zoro Select General Hand Tool Kits