Shop All General Hand Tool Kits
Zoro Select
Tech School Tool Kit, No. of Pcs. 7
Mfr # 7DD76
Zoro # G2605010
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes Female Disconnect, Fork Terminal Block, Hex Nut, Machine Screw, Ring Terminal, Split Lock Washer, Washer
- Tool Storage Type Included None
- Sub-Category Tech School Tool Set
- Tool Storage Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7DD76
- Zoro # G2605010
- Country of Origin Multiple
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Tech School Tool Kit, Tool Storage Type Not Applicable, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 7, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (8976)
- HOLEX Air blow gun- Type: ALU (080118 ALU)
- LENOX Band Saw Blade, 12 ft. 6-1/2" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series (1843000)
- DEWALT DeWALT DWA1240/DW1263 Industrial Drill Bit Set, Cobalt Steel, Gold, Ferrous Oxide, 14-Piece (DWA1240/DW1263)
- PROTO 172 Piece Railroad Roadway Mechanic's Set (JTS-0172RR)
- PERFORMANCE TOOL STUBBY TOOL SET 45PC (W39000)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- BETA Foam tray with 1/4", 3/8" and 1/2" sockets (024580105)
- TENG TOOLS 94 Piece Torx Key, Torx Screwdriver & Bit Foam Kit (TC-6T-21)
- QUEST TECHNOLOGY INTERNATIONAL 40Pc Computer Repair Kit (TCK-1040)
- Zoro Select General Hand Tool Kits