Shop All Tarp Accessories
Zoro Select
Tarp Tape, 2 In x 35 ft., White
Mfr # TW-35
Zoro # G3864585
original price:
$7.55
5% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 35 ft
- Width 2 in
- Accessory Type Tarp Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TW-35
- Zoro # G3864585
- UPC # 732393200155
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 35 ft |
Width | 2 in |
Details
Item | Tarp Tape |
Color | White |
Material | Polyurethane |
Accessory Type | Tarp Tape |
Description
Tarp Tape, White, Material Polyurethane, Length 35 ft, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Telescop Bypass Lopper (391681-1009)
- OREGON Air Filter Pre-Cleaner (30-945)
- AFTERMARKET LH Rubber Mounted Hay Rake Tooth 850613 Fits New Holland 216 256 258 65668 (BHT90-0014)
- ERICKSON Tarp, brown, Cotton (57077)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Brown (TBR-35)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Black (TBL-35)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Blue (TB-35)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Clear (TC-35)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Silver (TS-35)
- APEX FOOT PAD 1"" (802320)
- AHC PEAK SIDE FTNG P41 1.5"" (7402043)
- Zoro Select Tarp Accessories