Shop All Tarp Accessories
Zoro Select
Tarp Tape, 2 In x 35 ft., Brown
Mfr # TBR-35
Zoro # G3864603
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 35 ft
- Width 2 in
- Accessory Type Tarp Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TBR-35
- Zoro # G3864603
- UPC # 732393200032
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 35 ft |
Width | 2 in |
Details
Item | Tarp Tape |
Color | Brown |
Material | Polyurethane |
Accessory Type | Tarp Tape |
Description
Tarp Tape, Brown, Material Polyurethane, Length 35 ft, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Tow Behind Spreader, 185 lb. Cap. (45-0547)
- MTD Lens-Headlight (931-04577A)
- LANDSCAPERS SELECT Bracket Plant Black Arch 18In (GB0143L)
- HOME COURT Home Court 25YS Yellow .25-inch rope Non-adjustable Courtlines (25YS)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Silver (TS-35)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Black (TBL-35)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Blue (TB-35)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Clear (TC-35)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., White (TW-35)
- ERICKSON MANUFACTURING 6755 Tarp Strap 5 In Industrial Epdm (06755)
- EASYKLIP Bag Mini Clip-Wht, 150Lbs Capacity, Tarp, Banner, Sign, 1/8" Thick, PK25 (25202)
- Zoro Select Tarp Accessories