Shop All Drip Diverters
Zoro Select
Tarp, Fire Retardant Drainage, Poly, 5x5Ft
Mfr # 5WTZ7
Zoro # G2762103
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color White
- Color White
- Diverter Material Polyethylene
- Includes Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
- Leak Diverter Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WTZ7
- Zoro # G2762103
- UPC # 190735535608
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 5 ft |
Leak Diverter Length | 5 ft |
D-Ring Width | 1 3/8 in |
D-Ring Height | 1 in |
Leak Diverter Dimensions | 5 ft x 5 ft |
D-Ring Size | 1 in x 1 3/8 in |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, White, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Drainage Tarp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PS VINYL (DL42BP)
- BRADY Blk Tag, 2 x 2 In, Orn, Al, Sq, 3/16 In, PK25 (87636)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- MAPA NK22 Stanzoil Knit-Lined Neoprene Coated Gloves, 14in L, Size 8 (34382048)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 12x12Ft (5WUA0)
- ZORO SELECT Roof Leak Diverter, 10 ft x 10 ft, Polyethylene, Steel Rings in Each Corner, Black (10C884)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 15x15Ft (5WUA1)
- ZORO SELECT Roof Leak Diverter, 7 ft., White (42X286)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Black (42X289)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, PVC (10C890)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- Zoro Select Spill Control Supplies