Shop All Drip Diverters
Zoro Select
Tarp, Fire Retardant Drainage, Poly, 3x3Ft
Mfr # 5WTZ6
Zoro # G3303955
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diverter Color White
- Diverter Material Polyethylene
- Includes Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
- Leak Diverter Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WTZ6
- Zoro # G3303955
- UPC # 190735535592
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 3 ft |
Leak Diverter Length | 3 ft |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 3 ft x 3 ft |
D-Ring Width | 1 3/8 in |
D-Ring Height | 1 in |
D-Ring Size | 1 in x 1 3/8 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 3 ft, Leak Diverter Width 3 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, White, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Drainage Tarp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, M, PR (SDXG2-03-M)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (141S0034GY)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- ZORO SELECT Roof Leak Diverter, 7 ft x 7 ft, Polyethylene, Steel Rings in Each Corner, Black (10C883)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 20x20Ft (5WUA2)
- ZORO SELECT Tarp, Drainage, Polyethylene, 12x12Ft (5WTZ5)
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 15x15Ft (5WUA1)
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- Zoro Select Spill Control Supplies