Shop All Drip Diverters
Zoro Select
Tarp, Fire Retard Drainage, Poly, 20x20Ft
Mfr # 5WUA2
Zoro # G2195024
original price:
$191.28
6% off
new price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color White
- Color White
- Material Polyethylene
- Diverter Material Polyethylene
- Includes 1.35 in (1 in Across) Steel D Rings Spaced Each Corner, 3/4 in OD Male Garden Hose Fitting for Drain Hose, Size 12 ft x 12 ft Above with Additional D-rings at Centers of Each Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WUA2
- Zoro # G2195024
- UPC # 190735535653
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 20 ft |
Leak Diverter Length | 20 ft |
Thread Size | 3/4 in |
D-Ring Width | 1 3/8 in |
D-Ring Size | 1 in x 1 3/8 in |
Leak Diverter Dimensions | 20 ft x 20 ft |
D-Ring Height | 1 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 20 ft, Leak Diverter Width 20 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, White, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Fire Retardant Drainage Tarp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Yellow (09200Y)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 080)
- DEVILBISS AUTOMOTIVE REFINISHING LAB COAT - MEDIUM (DV803664)
- SALISBURY Flame-Resistant Ins. Apron, Brown, 42 In (APR00)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Black (42X289)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 15x15Ft (3ZRU5)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Yellow (42X293)
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow (42X297)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- PIG PIG Magnetic Roof Leak Diverter Tarp Black 5' L x 5' W (TLS1999-BK)
- Zoro Select Spill Control Supplies