Shop All Drip Diverters
Zoro Select
Tarp, Fire Retard Drainage, Poly, 15x15Ft
Mfr # 5WUA1
Zoro # G0760252
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Diverter Color White
- Color White
- Diverter Material Polyethylene
- Includes 1.35 in (1 in Across) Steel D Rings Spaced Each Corner, 3/4 in OD Male Garden Hose Fitting for Drain Hose, Size 12 ft x 12 ft Above with Additional D-rings at Centers of Each Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WUA1
- Zoro # G0760252
- UPC # 190735535646
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 15 ft |
Leak Diverter Length | 15 ft |
D-Ring Height | 1 in |
Leak Diverter Dimensions | 15 ft x 15 ft |
Thread Size | 3/4 in |
D-Ring Width | 1 3/8 in |
D-Ring Size | 1 in x 1 3/8 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 15 ft, Leak Diverter Width 15 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, White, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Fire Retardant Drainage Tarp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 7, 12PK (4907)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- WRAP-IT Cable Labels - Medium (30-Pack) Multi-Color - Hook and Loop Write On Labels for Cords and Wire (A430-CL-MD-MC)
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 10x10Ft (5WTZ9)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 20x20Ft (3ZRU6)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 7x7Ft (5WTZ8)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Black (42X289)
- ZORO SELECT Roof Leak Diverter, 7 ft x 7 ft, Polyethylene, Steel Rings in Each Corner, Black (10C883)
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- Zoro Select Drip Diverters