Shop All Drip Diverters
Zoro Select
Tarp, Fire Retard Drainage, Poly, 10x10Ft
Mfr # 5WTZ9
Zoro # G1056465
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diverter Color White
- Material Polyethylene
- Diverter Material Polyethylene
- Includes Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WTZ9
- Zoro # G1056465
- UPC # 190735535622
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 10 ft |
Leak Diverter Length | 10 ft |
Thread Size | 3/4 in |
D-Ring Width | 1 3/8 in |
D-Ring Size | 1 in x 1 3/8 in |
Leak Diverter Dimensions | 10 ft x 10 ft |
D-Ring Height | 1 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 10 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, White, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Fire Retardant Drainage Tarp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Emergency Sign, 7" H, Rigid Plastic, Personal Eyewash Station Inside With Symbol, Landscape (OS-EM-P-710-L-10405)
- PEAKWORKS Vertical Lifeline, 25 ft., White (V84084025)
- ACCUFORM Label, Gas Cylinder, 2x2 In, Poly, 250 Roll (LZH615EV2)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103)
- ZORO SELECT Roof Leak Diverter, 7 ft., White (42X286)
- ZORO SELECT Tarp, Drainage, Polyethylene, 12x12Ft (5WTZ5)
- ZORO SELECT Roof Leak Diverter, 10 ft x 10 ft, Polyethylene, Steel Rings in Each Corner, Black (10C884)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 7x7Ft (5WTZ8)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 5x5Ft (5WTZ7)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Black (42X289)
- ZORO SELECT Tarp, Drainage, Polyethylene, 7x7Ft (5WTZ4)
- Zoro Select Spill Control Supplies