Shop All Drip Diverters
Zoro Select
Tarp, Drainage, Polyethylene, 12x12Ft
Mfr # 5WTZ5
Zoro # G2278954
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Black, Silver
- Color Silver/Black
- Material Polyethylene
- Diverter Material Polyethylene
- Includes 1.35 in (1 in Across) Steel D Rings Spaced Each Corner, 3/4 in OD Male Garden Hose Fitting for Drain Hose, Size 12 ft x 12 ft Above with Additional D-rings at Centers of Each Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WTZ5
- Zoro # G2278954
- UPC # 190735535585
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 12 ft |
Leak Diverter Length | 12 ft |
D-Ring Width | 1 3/8 in |
Thread Size | 3/4 in |
D-Ring Height | 1 in |
D-Ring Size | 1 in x 1 3/8 in |
Leak Diverter Dimensions | 12 ft x 12 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 12 ft, Leak Diverter Width 12 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Black, Silver, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Drainage Tarp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-20)
- YOUNG BROS STAMP WORKS Symbol Set, 1/4in H, Gothic, Steel (06053)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB127SWH2X002500)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, Lmntd Poly (10C877)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 7x7Ft (5WTZ8)
- ZORO SELECT Roof Leak Diverter, 7 ft x 7 ft, Polyethylene, Steel Rings in Each Corner, Black (10C883)
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 5x5Ft (3ZRU3)
- ZORO SELECT Roof Leak Diverter, 12x12 ft, Polyethylene (10C885)
- PIG PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-GY)
- Zoro Select Spill Control Supplies