Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL24PSMS25
Zoro # G3761989
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Screw Size #6 to #14
- System of Measurement Inch
- Thread Size #6 to #14
- Drive Size #2, #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24PSMS25
- Zoro # G3761989
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #14 |
Length | 3/8 in to 1-1/2 in |
Thread Size | #6 to #14 |
Drive Size | #2, #3 |
Number of Sizes | 24 |
Driver Size | #2, #3 |
Size | #6 to #14 |
Description
Tapping Screw Assortment, Finish Zinc Plated, Head Type Pan, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Pan, Includes Screws (25) Each: #6x3/8 in, 1/2 in, 3/4 in, 1 in, #8x3/8 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, #10x1/2 in, 3/4 in, 7/8 in, 1 in, 1 1/4 in, 1 1/2 in, #12x1/2 in, 3/4 in, 1 in, 1 1/4 in, #14x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Metal Compartment Box with Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6 X 40 Spring Pin ISO 302 Stainless (5DE80)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L (A0010240300TZ)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1670 PK (07713)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFSMS25)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- ZORO SELECT 5/8-11X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6240BMG)
- ZORO SELECT 1/4-20X1 BLT HEX MACH. HOT DIP GALVANIZED (1416BMG)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24PHMS25S)
- ZORO SELECT Cap Screw Assortment, Steel, Black Oxide Finish, 169 PCS (CPS1LAA6GR)
- KREG 250CT 114Hole Screws (SML-C125-250)
- Zoro Select Screw & Bolt Assortments