Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL24HSMS
Zoro # G3761882
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
External Hex Drive
- System of Measurement Inch
- Head Type Hex Washer
- Thread Size #6 to 3/8"
- Drive Size 1/4 in to 9/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # JBDL24HSMS
- Zoro # G3761882
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 3/8" |
Length | 3/8 in to 1-1/2 in |
Thread Size | #6 to 3/8" |
Drive Size | 1/4 in to 9/16 in |
Number of Sizes | 24 |
Driver Size | 1/4 in to 9/16 in |
Size | #6 to 3/8 in |
Description
Tapping Screw Assortment, Finish Zinc Plated, Head Type Hex Washer, Drive External Hex, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Hex, Hex Head Screws Included (25) 5/16 x 3/4 in, 3/8 x 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Steel Body, 72 PK (61864)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 34 mm Bore Dia., 50 PK (M36050.034.0001)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 25 PK (UST179708)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSDS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE69GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE68GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (GR5 72 FA)
- ZORO SELECT 3/8-16X1 1/2 BOLT SQUARE MACHINE PLAIN (3724BMQ)
- ZORO SELECT Screw Assortment, Alloy Steel, Chrome Plated Finish (MK573H)
- Zoro Select Screw & Bolt Assortments