Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL24HSDS
Zoro # G3761648
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
External Hex Drive
- System of Measurement Inch
- Head Type Hex Washer
- Thread Size #6 to #14
- Drive Size 1/4 in to 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24HSDS
- Zoro # G3761648
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #14 |
Length | 1/2 in to 2 in |
Thread Size | #6 to #14 |
Drive Size | 1/4 in to 3/8 in |
Number of Sizes | 24 |
Driver Size | 1/4 in to 3/8 in |
Size | #6 to #14 |
Description
Teks Screw Assortment, Finish Zinc Plated, Head Type Hex Washer, Drive External Hex, Number of Sizes 24, Number of Pieces 1,200, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-3/4, PK10 (U39000.341.0175)
- PRIME-LINE Sheet Metal Screw, S-Dril, Ind Hex Wash #10 X 1-1/4in Zinc Plt Cse Hrd 50PK (9032487)
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x100)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Blue PTFE Coated Finish, 10 PK (625T11L375TFE10R20N)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC8GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE69GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (GR5 72 FA)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD4GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE68GR)
- Zoro Select Screw & Bolt Assortments