Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL24HBAC
Zoro # G3761690
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Screw Size #6 to #10
- System of Measurement Inch
- Length 3/8 in to 2 in
- Thread Size #6 to #10
- Drive Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24HBAC
- Zoro # G3761690
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #10 |
Length | 3/8 in to 2 in |
Thread Size | #6 to #10 |
Drive Size | #2 |
Number of Sizes | 22 |
Driver Size | #2 |
Size | #6 to #10 |
Description
Teks Screw Assortment, Finish Zinc Plated, Head Type Pan, Drive Phillips, Number of Sizes 22, Number of Pieces 2,200, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Pan, Includes (100) Each: Teks #2 Point #6x3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, #8x3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Teks #3 Point #10x1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Metal Compartment Box with Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39184)
- ZORO SELECT Fully Threaded Rod, 1"-14, 6 ft, Steel, Plain Finish (TRFI2100X6-003P)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37480.019.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.375 in Shaft Dia, 100 PK (37RESS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- ZORO SELECT 3/8-16X4 BLT HEX MACH. HOT DIP GALVANIZED (3764BMG)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Black Oxide Finish (CPS1PJC3GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC8GR)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS1NB12GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Plain Finish (CPS1PJD5GR)
- ZORO SELECT 5/8-11X7 BLT HEX MACH. HOT DIP GALVANIZED (62112BMG)
- Zoro Select Screw & Bolt Assortments