Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL24HBA
Zoro # G3761709
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Screw Size #6 to #14
- System of Measurement Inch
- Thread Size #6 to #14
- Drive Size #2, #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24HBA
- Zoro # G3761709
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #14 |
Length | 3/8 in to 2-1/2 in |
Thread Size | #6 to #14 |
Drive Size | #2, #3 |
Number of Sizes | 24 |
Driver Size | #2, #3 |
Size | #6 to #14 |
Description
Teks Screw Assortment, Finish Zinc Plated, Head Type Pan, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x4 In (WWG-CLPZ-151)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07410.075.0275)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.050.0500)
- TEKS Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1075000)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFSMS25)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24PSMS25)
- ZORO SELECT Barrel Bolt Assortment, Steel, Zinc Plated Finish (Z4403-KIT)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- ZORO SELECT 5/8-11X7 BLT HEX MACH. HOT DIP GALVANIZED (62112BMG)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE65GR)
- HANDI-CHEK Self Drill Screw Assort 253pc (DISP-SCREW253)
- Zoro Select Screw & Bolt Assortments