Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL20SQPT25
Zoro # G3761410
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Square Drive
- Screw Size #6 to #12
- System of Measurement Inch
- Length 3/8 in to 2-1/2 in
- Thread Size #6 to #12
- Drive Size 1S to 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # JBDL20SQPT25
- Zoro # G3761410
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #12 |
Length | 3/8 in to 2-1/2 in |
Thread Size | #6 to #12 |
Drive Size | 1S to 3R |
Number of Sizes | 24 |
Driver Size | 1S to 3R |
Size | #6 to #12 |
Description
Tapping Screw Assortment, Finish Zinc Plated, Head Type Pan, Drive Square, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Pan, Includes (25) Each: 6x3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, 8x1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 10 x 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 12x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 2 1/2 in, Metal Compartment Box with Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 10 PK (U48210.037.0125)
- HERITAGE Hitch Pin Red Hd, 1-1/8" x 8-1/2", Clip (HPR-1125-8500)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- ZORO SELECT Hex Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 50 PK (M55080.080.0001)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE66GR)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PHPNMS)
- ZORO SELECT 5/8-11X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6240BMG)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- ZORO SELECT 1/2-13X6 BOLT SQUARE MACHINE PLAIN (5096BMQ)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24SMS25)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC4GR)
- Zoro Select Screw & Bolt Assortments