Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL16TEK
Zoro # G3761620
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
- Screw Size #8 to #12
- System of Measurement Inch
- Length 1/2 in to 1-1/2 in
- Thread Size #8 to #12
- Drive Size #2, #3, 1/4 in to 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # JBDL16TEK
- Zoro # G3761620
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #8 to #12 |
Length | 1/2 in to 1-1/2 in |
Thread Size | #8 to #12 |
Drive Size | #2, #3, 1/4 in to 5/16 in |
Number of Sizes | 16 |
Driver Size | #2, #3, 1/4 in to 5/16 in |
Size | #8 to #12 |
Description
Teks Screw Assortment, Finish Zinc Plated, Head Type Hex Washer, Drive External Hex, Number of Sizes 16, Number of Pieces 800, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Hex, Hex Head Screws Included (50) #2 Point 8 x 1/2 in, #3 Point 10 x 5/8 in, 10 x 1 in, 12 x 1 1/2 in, 12 x 3/4 in, 8 x 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Zinc Plated (A04202000FXZ)
- TE-CO Swivel Flange Nut, 5/16"-18, Steel, 12L14, Black Oxide (42002)
- BOSTITCH Collated Siding Nail, 2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C6R90BDG)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AD44ABSLF201)
- ZORO SELECT Socket Head Cap Screw Assortment, 18-8 Stainless Steel, Plain Finish, 600 PCS (JBDL24JAA25)
- ZORO SELECT 5/8-11X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6240BMG)
- ZORO SELECT 1-8X7 BOLT SQUARE MACHINE PLAIN (100112BMQ)
- ZORO SELECT Black Trim Screw Assortment, 210 Pc (8122)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (PH-KIT)
- DORMAN 12 And 112 Length Fasteners With Flat Washers Hex Nuts And Hex Bolts (799-301D)
- Zoro Select Screw & Bolt Assortments