Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL12TEK
Zoro # G3761569
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
External Hex Drive
- System of Measurement Inch
- Head Type Hex Washer
- Thread Size #6 to #14
- Drive Size 1/4 in to 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL12TEK
- Zoro # G3761569
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #14 |
Length | 3/8 in to 1-1/2 in |
Thread Size | #6 to #14 |
Drive Size | 1/4 in to 3/8 in |
Number of Sizes | 11 |
Driver Size | 1/4 in to 3/8 in |
Size | #6 to #14 |
Description
Teks Screw Assortment, Finish Zinc Plated, Head Type Hex Washer, Drive External Hex, Number of Sizes 11, Number of Pieces 550, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Hex, Includes #2 Point (50) Each: 6x3/8 in, 8x1/2 in, 3/4 in, #3 Point 10x5/8 in, 3/4 in, 1 in, 12x3/4 in, 1 in, 1 1/2 in, 14x3/4 in, 1 in, Metal Compartment Box with Lid, Includes Flat Washers No, Includes Hex Head Screws No, Includes Hex Nuts No, Includes Lock Washers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0125)
- J.W. WINCO J.W. Winco 605-M8-12-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 12mm Thread Length (605-M8-12-A)
- BSC PREFERRED Nylon Threaded Rod 5/16-18 Thread Size 2 Feet Long (98831A370)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 50 PK (3156CH316)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE69GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSDS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24CCC25)
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS (DISP-SET-16-060)
- ZORO SELECT 5/8-11X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6224BMG)
- TITAN FASTENERS 244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS (TFP18GEA244)
- Zoro Select Screw & Bolt Assortments