Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # CPS2NE69GR
Zoro # G2047637
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
External Hex Drive
- System of Measurement Inch
- Head Type Hex Washer
- Thread Size #6 to 1/4"
- Drive Size 1/4 to 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPS2NE69GR
- Zoro # G2047637
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Length | 1/2 in to 1-1/2 in |
Thread Size | #6 to 1/4" |
Drive Size | 1/4 to 3/8 in |
Number of Sizes | 15 |
Driver Size | 1/4 to 3/8 in |
Size | #6 to 1/4 in |
Description
Self-Drilling Screw Assortment, Finish Zinc Plated, Head Type Hex Washer, Drive External Hex, Number of Sizes 15, Number of Pieces 199, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Head Style Hex
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #9 x 3 in, Steel, Torx Drive (401712930)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-3/4in 18-8 Stainless Steel 10PK (9169800)
- ZORO SELECT Carriage Bolt Assortment, Steel, Zinc Plated Finish (JBDL16CTA)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (1412CSFL)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSDS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (WWG-DISP-SCREW253)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1LAA7GR)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish, 170 PCS (SHCS637)
- Zoro Select Screw & Bolt Assortments