Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # CPS2NE68GR
Zoro # G2047792
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Screw Size #6 to 1/4"
- System of Measurement Inch
- Length 1/2 in to 1-1/2 in
- Drive Phillips, Slotted
- Thread Size #6 to 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPS2NE68GR
- Zoro # G2047792
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Length | 1/2 in to 1-1/2 in |
Thread Size | #6 to 1/4" |
Drive Size | #2, #3 |
Number of Sizes | 19 |
Driver Size | #2, #3 |
Size | #6 to 1/4 in |
Description
Tapping Screw Assortment, Finish Zinc Plated, Head Type Pan, Drive Slotted, Number of Sizes 19, Number of Pieces 535, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Head Style Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0350)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-008)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931245)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC3)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA56GR)
- ZORO SELECT 5/8-11X7 BLT HEX MACH. HOT DIP GALVANIZED (62112BMG)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CRMS50)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24CNC25)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CMC25WN)
- ZORO SELECT Carriage Bolt Assortment, Steel, Zinc Plated Finish (JBDL16CTA)
- KREG 250CT 114Hole Screws (SML-C125-250)
- Zoro Select Screw & Bolt Assortments