Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # CPS1PJD4GR
Zoro # G0233779
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Screw Size #6 to #12
- System of Measurement Inch
- Length 3/8 to 2 in
- Thread Size #6 to #12
- Drive Size #2, #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPS1PJD4GR
- Zoro # G0233779
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #12 |
Length | 3/8 to 2 in |
Thread Size | #6 to #12 |
Drive Size | #2, #3 |
Number of Sizes | 20 |
Driver Size | #2, #3 |
Size | #6 to #12 |
Description
Tapping Screw Assortment, Finish Zinc Plated, Head Type Pan, Drive Phillips, Number of Sizes 20, Number of Pieces 2,000, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Pan, Includes (100) Each: #6 x 3/8 in, x1/2 in, x5/8 in, x3/4 in, x1 in, #8 x 1/2 in, x5/8 in, x3/4 in, x1 in, x1 1/4 in, x1 1/2 in, #10 x 1/2 in, x3/4 in, x1 in, x1 1/4 in, x1 1/2 in, x2 in, #12 x 3/4 in, x1 in, x1 1/2 in, and Metal Container, Fits Cabinet No. 4UJ35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00294)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-9/16" L, PK25 (2UJN7)
- ITW BEE LEITZKE Combination w/ Woodruff Keys, Spring Pins, External Retaining Rings, And E-Rings -, - (WWG-DISP-SHOP270)
- FASTENMASTER Wood Screw, #10, 4-1/2 in, Epoxy Spider Drive, 250 PK (FMHLGM412-250)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFSMS25)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- ZORO SELECT Barrel Bolt Assortment, Stainless Steel, Black Oxide Finish (Z4401-KIT)
- ZORO SELECT Black Trim Screw Assortment, 210 Pc (8122)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24FHMS50)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24RHMS50)
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- Zoro Select Screw & Bolt Assortments