Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # CPS1PJC8GR
Zoro # G0742277
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
External Hex Drive
- System of Measurement Inch
- Head Type Hex Washer
- Thread Size #6 to 1/4"
- Drive Size 1/4 to 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPS1PJC8GR
- Zoro # G0742277
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to 1/4" |
Length | 1/2 in to 1-1/2 in |
Thread Size | #6 to 1/4" |
Drive Size | 1/4 to 3/8 in |
Number of Sizes | 20 |
Driver Size | 1/4 to 3/8 in |
Size | #6 to 1/4 in |
Description
Self-Drilling Screw Assortment, Finish Zinc Plated, Head Type Hex Washer, Drive External Hex, Number of Sizes 20, Number of Pieces 1,825, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 304 PK (53697)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 263 PK (54824)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (HO-225SS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSDS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD6GR)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL32EFA25)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- ITW BEE LEITZKE Set Screw Assortment, Alloy Steel, Black Finish Finish, 195 PCS (WWG-DISP-SET195)
- Zoro Select Screw & Bolt Assortments