Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Plain Finish
Mfr # CPS1NB10GR
Zoro # G2047661
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Screw Size #6 to #10
- System of Measurement Inch
- Drive Size #2, #3
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPS1NB10GR
- Zoro # G2047661
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #10 |
Drive Size | #2, #3 |
Driver Size | #2, #3 |
Length | 3/4 in to 1-1/2 in |
Number of Sizes | 7 |
Thread Size | #6 to #10 |
Size | #6 to #10 |
Description
Tapping Screw Assortment, Finish Plain, Head Type Pan, Drive Phillips, Number of Sizes 7, Number of Pieces 82, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Head Style Pan, Includes (15) Each: #6 x 3/4 in, #8 x 1/2 in, (12) Each: #8 x 1 in, #10 x 3/4 in, (10) Each: #8 x 3/4 in, #10 x 1 in, (8) Each: #10 x 1 1/2 in, Plastic Hanging Pak, Includes Flat Washers No, Includes Hex Head Screws No, Includes Hex Nuts No, Includes Lock Washers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01200.031.0125)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.03401006.BO.IAR)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Plain Stainless Steel (U17567.031.0151)
- ZORO SELECT Tapping Screw Assortment, Steel, Plain Finish (CPS1PJD5GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- ZORO SELECT Barrel Bolt Assortment, Stainless Steel, Black Oxide Finish (Z4401-KIT)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Black Oxide Finish (CPS1PJC3GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE69GR)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- ZORO SELECT 5/16-18X1 BOLT SQUARE MACHINE PLAIN (3116BMQ)
- Zoro Select Screw & Bolt Assortments