Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Stainless Steel, Plain Finish
Mfr # JBDL24PSMS25S
Zoro # G3762007
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Screw Size #6 to #14
- System of Measurement Inch
- Length 1/2 in to 3 in
- Thread Size #6 to #14
- Drive Size #2, #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24PSMS25S
- Zoro # G3762007
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #14 |
Length | 1/2 in to 3 in |
Thread Size | #6 to #14 |
Drive Size | #2, #3 |
Number of Sizes | 24 |
Driver Size | #2, #3 |
Size | #6 to #14 |
Description
Tapping Screw Assortment, Finish Plain, Head Type Pan, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Stainless Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Pan, Includes Screws (25) Each: #6x1/2 in, 3/4 in, 1 in, #8x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, #10x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 3 in, #12x1 in, 1 1/2 in, 2 in, #14x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, Metal Compartment Box with Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 416SS, 8 Diax24mm L, PK10 (MDP19-5)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 18 PK (61008)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK (M16250.060.0001)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL16SDSS)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24PHMS25S)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL32EFA25)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- ZORO SELECT Flange Bolt Assortment, Steel, Black Oxide Finish (CPS1LAA9GR)
- Zoro Select Screw & Bolt Assortments