Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Stainless Steel, Plain Finish
Mfr # JBDL16SDSS
Zoro # G3761587
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
- Screw Size #8 to 1/4"
- System of Measurement Inch
- Length 3/4 in to 2 in
- Thread Size #8 to 1/4"
- Drive Size #2, 1/4 in to 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # JBDL16SDSS
- Zoro # G3761587
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #8 to 1/4" |
Length | 3/4 in to 2 in |
Thread Size | #8 to 1/4" |
Drive Size | #2, 1/4 in to 3/8 in |
Number of Sizes | 15 |
Driver Size | #2, 1/4 in to 3/8 in |
Size | #8 to 1/4 |
Description
Teks Screw Assortment, Finish Plain, Head Type Pan, Drive External Hex, Number of Sizes 15, Number of Pieces 375, Material Stainless Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Hex, Hex Head Screws Included (25) #3 Point 10-16 x 3/4 in, #2 Point: 8-18 x 1/2 in, #3 Point 10-16 x 1/2 in, 1/4-14 x 2 in, 1/4-14 x 3/4 in, 1/4-14 x 1 in, 8-18 x 1 1/2 in, 8-18 x 1 in, 8-18 x 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm Length (A4440160050K)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x2 1/4 InL (WWG-CLPSBPS-067)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 8 PK (71076)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA56GR)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CMC25WN)
- ZORO SELECT Black Sheet Metal Screw Asst, 420 Pc (8123)
- ZORO SELECT Nut and Screw Assortment, Nylon, Zinc Plated Finish (8661)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish (JBDL24SSUNF)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish (FHCS631)
- Zoro Select Screw & Bolt Assortments