Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron No-Hub Tapped Wye
Mfr # 221392
Zoro # G400722486
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221392
- Zoro # G400722486
- UPC # 810074081184
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 3 1/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 6 5/8 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Pipe Size | 4 in x 4 in x 2 in |
Pipe Size | 2 in, 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, Socket, 3 1/4 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nut, 45 deg., PFA, Flare, 3/4 In. (1213-0212)
- SPEAKMAN CPV-TV Transfer Valve (CPV-TV)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1013X10)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, 316SS (100237-4-655)
- ZORO SELECT Socket x Socket x Socket Cast Iron No-Hub Tapped Wye (221388)
- ZORO SELECT 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAN2)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU4)
- ZORO SELECT Street Tee, Galvanized MI, 150, 3/4 in., NPT (783YD5)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD300)
- ZORO SELECT Flange, Steel, Weld Neck, 3 in Pipe Size (BULK-PF-424)
- SMITH-COOPER 3" Floor Flange (4316000668)
- Zoro Select Fittings