Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron No-Hub Tap P-Trap
Mfr # 222582
Zoro # G100722267
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Pipe Fitting Material Cast Iron
- Application DWV
- Specific Fitting Shape Tapped P-Trap
- Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222582
- Zoro # G100722267
- UPC # 810074082259
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Overall Length | 7 1/2 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Tapped P-Trap, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTER BALL Frost Proof Sillcock, PEX, 10 in. L (QB-110PX5)
- JONES STEPHENS Delux Molded Wood Seat, Wht, Rnd, Adj Hinge, With Cover, Molded Wood (C013WD00)
- BANJO Polypropylene Line Strainers (MLS250SS)
- HOSE MASTER 1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ050SMU240)
- ZORO SELECT 3/4" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71104)
- ZORO SELECT 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW8)
- ZORO SELECT 2" x 1" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH7)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA1)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220680)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNA6)
- ZORO SELECT 3" Female NPT Black Forged Steel Half Coupling Class 3000 (1MNC4)
- Zoro Select Black Pipe Fittings