Shop All Taper Pins
Zoro Select
TaperPin, Thrd, CS, 1/4-28x1 5/32, Pk5
Mfr # 2UGZ4
Zoro # G1276003
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.248 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UGZ4
- Zoro # G1276003
- UPC # 848790053734
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.248 in |
Small End Dia. | 0.232 in |
Fastener Length | 1 5/32 in |
Overall Length | 1-5/32" |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Size | #4 |
Length Tolerance | +/-0.010 in |
Usable Length | 3/4 in |
Thread Size | 1/4"-28 |
Small End Dia. Tolerance | +/-0.010 in |
Small End Diameter | 0.232 in |
Small End Diameter Tolerance | +/-0.010 in |
Pin Size | #4 |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 5/32 in |
Large End Diameter | 0.248 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size 1/4 In.-28, Pin Size #4, Large End Diameter 0.248 in, Small End Diameter 0.232 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 5/32 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9400)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50875)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.010", Pk20 (MSC010-20)
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- ZORO SELECT Taper Pin, SS A2, 8 x 24mm, PK5 (M51560.080.0024)
- ZORO SELECT Taper Pin, 8 x 36mm, PK25 (M39000.080.0036)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #10 x 3-1/2 (U51562.706.0350)
- ZORO SELECT Taper Pin, #2/0, 1/2 OAL, PK50 (3DYZ2)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #3 x 3/4, PK5 (U51562.219.0075)
- ZORO SELECT Taper Pin, 8 x 80mm, PK10 (M39000.080.0080)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 4 (U51562.492.0400)
- Zoro Select Taper Pins