Shop All Taper Pins
Zoro Select
TaperPin, Thrd, 18-8, 10-32x1 1/2, Pk5
Mfr # 2RAF2
Zoro # G2130852
product price: $11.95
/pk 5, $2.39/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RAF2
- Zoro # G2130852
- UPC # 848790053581
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.191 in |
Small End Dia. | 0.165 in |
Fastener Length | 1 1/2 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Size | #2 |
Usable Length | 1 1/4 in |
Small End Dia. Tolerance | +/-0.010 in |
Overall Length | 1-1/2" |
Length Tolerance | +/-0.010 in |
Thread Size | #10-32 |
Large End Diameter | 0.191 in |
Small End Diameter | 0.165 in |
Shank Length | 1 1/2 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Pin Size | #2 |
Small End Diameter Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Description
Taper Pin, Thread Size #10-32, Pin Size #2, Large End Diameter 0.191 in, Small End Diameter 0.165 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4-10 HEAVY SQUARE NUT PLAIN (75NQHP)
- PWR DRIVE 5/16-inch x 6-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR5166L)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Black Oxide Finish, 5 PK (Z8860)
- ZORO SELECT Ring Pin, Detent, 3/16x2 In, PK10 (30-03)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 3-1/2 (U51562.409.0350)
- ZORO SELECT Taper Pin, #5, PK25 (WWG-TP096)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- ZORO SELECT Taper Pin, Steel, 20 x 60mm (M39012.200.0060)
- ZORO SELECT Taper Pin, SS A2, 8 x 50mm, PK5 (M51560.080.0050)
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 1-1/2 (U39002.341.0150)
- Zoro Select Taper Pins