Shop All Machine Keys
Zoro Select
Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 3/4 in Sq
Mfr # WWG-0750-5000GB
Zoro # G3108515
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tapered Gib Head
- End Type Tapered Gib
- Square 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-0750-5000GB
- Zoro # G3108515
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 5 in |
Head Height | 1 1/8 in |
Length Tolerance | -0.100 in |
Width | 3/4 in |
Width Tolerance | +0.000/-0.004 in |
Height | 3/4 in |
Description
Machine Key, Length 5 in, Length Tolerance +0.000/-0.100 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Tapered Gib, Width Tolerance +0.000/-0.004 in, Head Height 1 1/8 in, Key Type Bilateral, Tensile Strength 64,000 psi, System of Measurement Inch, Key Shape Gib Head, Height 3/4 in, Width 3/4 in, Rockwell Hardness B85, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (800832-10)
- TAMPER-PRUF SCREWS 1/4-20 x 1in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.1421BS)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-CD-788AS7-)
- ZORO SELECT Binding Barrel, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1516)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 1 in Sq (WWG-1000-5000GB)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/16 in Sq, 10 PK (WWG-35239)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 5 PK (WWG-37008)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 1/2 in Sq, 5 PK (WWG-37010)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 10 PK (WWG-30004)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/16 in Sq, 10 PK (WWG-35240)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 1/2 in Sq (WWG-0500-3000GB)
- Zoro Select Machine Keys