Shop All Machine Keys
Zoro Select
Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 5/8 in Sq
Mfr # WWG-0625-3000GB
Zoro # G2570242
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tapered Gib Head
- End Type Tapered Gib
- Square 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-0625-3000GB
- Zoro # G2570242
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 3 in |
Head Height | 1 in |
Length Tolerance | -0.100 in |
Width | 5/8 in |
Height | 5/8 in |
Width Tolerance | +0.000/-0.004 in |
Description
Machine Key, Length 3 in, Length Tolerance +0.000/-0.100 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Tapered Gib, Width Tolerance +0.000/-0.004 in, Head Height 1 in, Key Type Bilateral, Tensile Strength 64,000 psi, System of Measurement Inch, Key Shape Gib Head, Height 5/8 in, Width 5/8 in, Rockwell Hardness B85, Features Tapers 1/8 in per ft, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Zinc Plated (RB580360-001P2)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2X1.0D)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S12DGAL-FH)
- AMPG Combo Barrel, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4137-316SS)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 6 in L, 5/8 in Sq (WWG-0625-6000GB)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 5/8 in Sq (WWG-0625-4000GB)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 5/8 in Sq (WWG-0625-5000GB)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq, 10 PK (WWG-30014)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 20 mm L, 15/64 in Sq, 25 PK (WWG-32023)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK (WWG-30027)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1 in L, 3/16 in Sq, 10 PK (WWG-30006)
- Zoro Select Machine Keys