Shop All Machine Keys
Zoro Select
Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 3/16 in Sq
Mfr # WWG-0187-3000GB
Zoro # G3312845
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tapered Gib Head
- End Type Tapered Gib
- Square 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-0187-3000GB
- Zoro # G3312845
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 3 in |
Length Tolerance | -0.100 in |
Head Height | 5/16 in |
Width Tolerance | +0.000/-0.002 in |
Width | 3/16 in |
Height | 3/16 in |
Description
Machine Key, Length 3 in, Length Tolerance +0.000/-0.100 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Tapered Gib, Width Tolerance +0.000/-0.002 in, Head Height 5/16 in, Key Type Bilateral, Tensile Strength 64,000 psi, System of Measurement Inch, Key Shape Gib Head, Height 3/16 in, Width 3/16 in, Rockwell Hardness B85, Features Tapers 1/8 in per ft, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121890)
- SENCO Collated Finishing Nail, 1-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight (M001003)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55420.040.0001)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (SFIA0750275-005P)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 3/16 in Sq (WWG-0187-1500GB)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/2 in Sq (WWG-0500-4000GB)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 10 PK (WWG-30025)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 10 PK (WWG-30004)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 6 in L, 5/8 in Sq (WWG-0625-6000GB)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 1/2 in Sq, 10 PK (WWG-30031)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/2 in Sq, 10 PK (WWG-30029)
- Zoro Select Machine Keys