Shop All Samplers
Zoro Select
Tapered Drum Thief, 200mL, 42 In L, PK12
Mfr # 5548
Zoro # G4159163
product price: $47.69
/pk 12, $3.97/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Capacity 200 mL
- Length 42 in
- Size 200mL, 42 in L
- Product Type Drum Thief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5548
- Zoro # G4159163
- Country of Origin United States
- Category Samplers
Dimensions
Length | 42 in |
Size | 200mL, 42 in L |
Details
Item | Tapered Drum Thief |
Material | Glass |
Capacity | 200 mL |
Product Type | Drum Thief |
For Container Type | Drums, Other Liquid Containers, Transformers |
Resistance Properties | Chemical Resistant |
Sterile Packaging | Yes |
Description
Tapered Drum Thief, Product Type Drum Thief, Capacity 200 mL, Length 42 in, Material Glass, Sterile Packaging Yes, Resistance Properties Chemical Resistant, For Container Type Drums, Other Liquid Containers, Transformers, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Cleanroom Hood, White, Ties, PK100 (IC668BWH0001000C)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- ZORO SELECT Drum Sampler, 250mL, 42 In, PK12 (5665S)
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- ZORO SELECT Drum Thief, 200mL, 42 In L, PK25 (5540)
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- Zoro Select Samplers