Shop All Tapered Cork
Zoro Select
Tapered Cork, Trade Size 5, PK90
Mfr # 4NMC2
Zoro # G0249164
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resilient
- Trade Size 5
- Material Natural Cork
- Large End Dia. 11/16 in
- Small End Dia. 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NMC2
- Zoro # G0249164
- Country of Origin Portugal
- Category Tapered Cork
Dimensions
Trade Size | 5 |
Large End Dia. | 11/16 in |
Small End Dia. | 17/32 in |
Length | 7/8 in |
Top End Diameter | 11/16 in |
Bottom End Diameter | 17/32 in |
Details
Type | Resilient |
Material | Natural Cork |
Item | Natural Tapered Cork |
Color | Tan |
Description
Natural Tapered Cork, Material Natural Cork, Trade Size 5, Bottom End Diameter 17/32 in, Top End Diameter 11/16 in, Length 7/8 in, Color Tan, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/16" Thick (BULK-PS-PC-1)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (7273_72_0)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 48 X 96 (SPVCGY.500-48X96)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-PP-41)
- ZORO SELECT Tapered Cork, Trade Size 1, PK100 (4NMA7)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- ZORO SELECT Tapered Cork, Trade Size 2, PK100 (4NMA8)
- ZORO SELECT Tapered Cork, Trade Size 24, PK15 (4NMD7)
- ZORO SELECT Tapered Cork, Trade Size 4, PK100 (4NMC1)
- ZORO SELECT Tapered Cork, Trade Size 3, PK100 (4NMA9)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- Zoro Select Tapered Cork