Shop All Tapered Cork
Zoro Select
Tapered Cork, Trade Size 3, PK100
Mfr # 4NMA9
Zoro # G2900021
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resilient
- Trade Size 3
- Material Natural Cork
- Large End Dia. 9/16 in
- Small End Dia. 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NMA9
- Zoro # G2900021
- Country of Origin Portugal
- Category Tapered Cork
Dimensions
Trade Size | 3 |
Large End Dia. | 9/16 in |
Small End Dia. | 27/64 in |
Length | 3/4 in |
Top End Diameter | 9/16 in |
Bottom End Diameter | 27/64 in |
Details
Type | Resilient |
Material | Natural Cork |
Item | Natural Tapered Cork |
Color | Tan |
Description
Natural Tapered Cork, Material Natural Cork, Trade Size 3, Bottom End Diameter 27/64 in, Top End Diameter 9/16 in, Length 3/4 in, Color Tan, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- ZORO SELECT Square Bar Stock, Aluminum, 1/4 in Over. W (26160_96_0)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia (1.75RD304SS-10)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-PVC-25)
- ZORO SELECT Tapered Cork, Trade Size 24, PK15 (4NMD7)
- ZORO SELECT Tapered Cork, Trade Size 00, PK100 (4NMA5)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Tapered Cork, Trade Size 26, PK10 (4NMD8)
- ZORO SELECT Tapered Cork, Trade Size 9, PK80 (4NMC6)
- ZORO SELECT Tapered Cork, Trade Size 4, PK100 (4NMC1)
- Zoro Select Tapered Cork