Shop All Tapered Cork
Zoro Select
Tapered Cork, Trade Size 2, PK100
Mfr # 4NMA8
Zoro # G1367721
product price: $24.45
/pk 100, $0.24/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resilient
- Trade Size 2
- Material Natural Cork
- Large End Dia. 1/2 in
- Small End Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NMA8
- Zoro # G1367721
- Country of Origin Portugal
- Category Tapered Cork
Dimensions
Trade Size | 2 |
Large End Dia. | 1/2 in |
Small End Dia. | 3/8 in |
Length | 11/16 in |
Bottom End Diameter | 3/8 in |
Top End Diameter | 1/2 in |
Details
Type | Resilient |
Material | Natural Cork |
Item | Natural Tapered Cork |
Color | Tan |
Description
Natural Tapered Cork, Material Natural Cork, Trade Size 2, Bottom End Diameter 3/8 in, Top End Diameter 1/2 in, Length 11/16 in, Color Tan, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.125" Thick (1ZBT4)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (18S1-12)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (40r.312-72)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1244_36_36)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- ZORO SELECT Tapered Cork, Trade Size 1, PK100 (4NMA7)
- ZORO SELECT Tapered Cork, Trade Size 11, PK70 (4NMC8)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- ZORO SELECT Tapered Cork, Trade Size 9, PK80 (4NMC6)
- ZORO SELECT Tapered Cork, Trade Size 26, PK10 (4NMD8)
- Zoro Select Tapered Cork